Shop BINKS
See all product information
Create Account
HVLP+ - Auto Gun
- Mfr # DVXA-P1-10P-BSP-R
- Zoro # G125056156
product price:Â
$
1,870.99
/ea
Free Shipping & Returns
Key Features
Nozzle Size
1 in
Weight
940 g
Viscosity Rating - Maximum
25 sec
Overall Length
127 mm
Includes
Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DVXA-P1-10P-BSP-R
- Zoro #
- G125056156
- UPC #
- 676281436243
- Country of Origin
- United Kingdom
- Item
- Auto Spray Gun
- Weight
- 940 g
- Viscosity Rating - Maximum
- 25 sec
- Includes
- Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
- Air Inlet Type
- NPSM
- Operating Air Pressure - Maximum
- 102 psi
- Air Consumption
- 8.8 scfm
- Compatible Fluid Type
- Enamels, Epoxies, Coatings
- Operating Fluid Pressure - Maximum
- 102 psi
- Series
- DVX
- Fluid Inlet Type
- BSP
- Product Type
- Conventional Spray Gun
- Spray Technology
- HVLP
- Material
- Metal, Plastic, Aluminum, Stainless Steel
- Traction Material
- Metal, Plastic, Aluminum, Stainless Steel
Dimensions
- Nozzle Size
- 1 in
- Overall Length
- 127 mm
- Air Inlet Size
- 1/8 in
- Overall Height
- 97 mm
- Fluid Inlet Size
- 1/4 in
- Spray Pattern Size - Maximum
- 13 in
Description
Auto Spray Gun, Air Consumption 8.8 scfm, Nozzle Size 1 in, Cup Capacity Not Applicable, Includes Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.