Shop BINKS
See all product information
Create Account
HVLP+ - Auto Gun
- Mfr # DVXA-P2-16N-NPS-R
- Zoro # G025056089
product price:Â
$
2,081.99
/ea
Free Shipping & Returns
Key Features
Air Inlet Type
NPSM
Operating Air Pressure - Maximum
102 psi
Spray Pattern Size - Maximum
13 3/4 in
Overall Height
97 mm
Compatible Fluid Type
Enamels, Epoxies, Coatings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DVXA-P2-16N-NPS-R
- Zoro #
- G025056089
- UPC #
- 676281435758
- Country of Origin
- United Kingdom
- Item
- Auto Spray Gun
- Air Inlet Type
- NPSM
- Operating Air Pressure - Maximum
- 102 psi
- Compatible Fluid Type
- Enamels, Epoxies, Coatings
- Includes
- Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
- Operating Fluid Pressure - Maximum
- 102 psi
- Fluid Inlet Type
- NPS
- Viscosity Rating - Maximum
- 25 sec
- Series
- DVX
- Air Consumption
- 11.1 scfm
- Weight
- 940 g
- Material
- Metal, Plastic, Aluminum, Stainless Steel
- Product Type
- Conventional Spray Gun
- Spray Technology
- HVLP
- Traction Material
- Metal, Plastic, Aluminum, Stainless Steel
Dimensions
- Spray Pattern Size - Maximum
- 13 3/4 in
- Overall Height
- 97 mm
- Overall Length
- 127 mm
- Nozzle Size
- 1.6 in
- Air Inlet Size
- 1/8 in
- Fluid Inlet Size
- 1/4 in
Description
Auto Spray Gun, Air Consumption 11.1 scfm, Nozzle Size 1.6 in, Cup Capacity Not Applicable, Includes Push Lock Air Inlet Fitting, Torx Driver and Tip Wrench, Valve Tool, Wrench Key
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.