Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paint Tank, 2.8 Gal., Zinc Plated Steel

  • Mfr # 83C-210

  • Zoro # G5018002


product price: $1,049.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Capacity
2.8 gal
Includes
Polyethylene Liner, Regulator
For Use With
Any Industrial Solvent Borne Coatings
Max. Pressure
80 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83C-210
Zoro #
G5018002
UPC #
676281191340
Country of Origin
United States

Dimensions

Compatible Container Size
2.8 gal
Fluid Outlet Size
3/8 in
Air Outlet Size
1/4 in
Air Inlet Size
1/4 in

Details

Item
Paint Tank
Material
Steel
Capacity
2.8 gal
Includes
Polyethylene Liner, Regulator
For Use With
Any Industrial Solvent Borne Coatings
Max. Pressure
80 psi
Paint Line Connector
3/8 in NPS(F)
Air Line Connector
1/4 in NPS
Product Type
Paint Pressure Pot
Compatible Fluid Type
Paints
Agitator Type
Direct Drive Agitator
Tank Capacity
10 L
Finish
Zinc-Plated
Compatible Liner Manufacturer Model Number
PT-78-K10, PT-78-K60
Fluid Outlet Type
NPSF
Air Outlet Type
NPS
Number of Regulators
1
Operating Pressure - Maximum
80 psi
Air Inlet Type
NPS

Description

Paint Tank, Capacity 2.8 gal, Material Steel, Max. Pressure 80 psi, Air Line Connector 1/4 in NPS, Paint Line Connector 3/8 in NPS(F), For Use With Any Industrial Solvent Borne Coatings, Includes Polyethylene Liner, Regulator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.