Shop BINKS
See all product information
Create Account
Pressure Feed HVLP+ Manual Gun
- Mfr # DVXP-P2-10N
- Zoro # G925056172
product price:Â
$
1,094.99
/ea
Free Shipping & Returns
Key Features
Viscosity Rating - Maximum
25 sec
Air Consumption
11.1 scfm
Product Type
Conventional Spray Gun
Fluid Inlet Type
BSP
Overall Length
161 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DVXP-P2-10N
- Zoro #
- G925056172
- UPC #
- 676281435451
- Country of Origin
- United Kingdom
Dimensions
- Overall Length
- 161 mm
- Nozzle Size
- 1 in
- Spray Pattern Size - Maximum
- 13 3/4 in
- Fluid Inlet Size
- 3/8 in
- Overall Height
- 166 mm
- Air Inlet Size
- 1/4 in
Details
- Item
- Manual Spray Gun
- Viscosity Rating - Maximum
- 25 sec
- Air Consumption
- 11.1 scfm
- Product Type
- Conventional Spray Gun
- Fluid Inlet Type
- BSP
- Operating Air Pressure - Maximum
- 175 psi
- Spray Technology
- HVLP
- Series
- DVX
- Weight
- 510 g
- Operating Fluid Pressure - Maximum
- 217 psi
- Fluid Delivery Type
- Pressure
- Compatible Fluid Type
- Enamels, Epoxies, Coatings
- Includes
- Tip Wrench, Torx Driver, Valve Tool
- Material
- Aluminum, Metal, Stainless Steel
Description
Manual Spray Gun, Fluid Delivery Type Pressure, Air Consumption 11.1 scfm, Nozzle Size 1 in, Cup Capacity Not Applicable, Includes Tip Wrench, Torx Driver, Valve Tool
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.