Zoro Homepage

Pressure Tank, 2.8 G

  • Mfr # 83C-220

  • Zoro # G3453064


product price: $1,170.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Capacity
2.8 gal
Includes
(2) Regulators, Liner
For Use With
Pressure Feed Spray Guns
Max. Pressure
80 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83C-220
Zoro #
G3453064
UPC #
676281191364
Country of Origin
United States

Dimensions

Air Outlet Size
1/4 in
Air Inlet Size
1/4 in
Fluid Outlet Size
3/8 in
Compatible Container Size
2.8 gal

Details

Item
Paint Pressure Pot
Material
Steel
Capacity
2.8 gal
Includes
(2) Regulators, Liner
For Use With
Pressure Feed Spray Guns
Max. Pressure
80 psi
Air Line Connector
1/4 in NPS
Paint Line Connector
3/8 in NPS(F)
Product Type
Paint Pressure Pot
Compatible Liner Manufacturer Model Number
PT-78-K10, PT-78-K60
Air Outlet Type
NPS
Compatible Fluid Type
Paints
Agitator Type
Direct Drive Agitator
Tank Capacity
10 L
Operating Pressure - Maximum
80 psi
Air Inlet Type
NPS
Finish
Zinc-Plated
Number of Regulators
2
Fluid Outlet Type
NPSF

Description

Paint Pressure Pot, Capacity 2.8 gal, Material Steel, Max. Pressure 80 psi, Air Line Connector 1/4 in NPS, Paint Line Connector 3/8 in NPS(F), For Use With Pressure Feed Spray Guns, Includes (2) Regulators, Liner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.