Pressure Tank
Mfr # 83Z-211
Zoro # G8164387
product price: $1,981.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Binks
Includes
3/32 x 1 in Cotter Pin, Hinge Pin, Thumb Screw, Yoke Assembly
Compatible Liner Manufacturer Model Number
PT-78-K10, PT-78-K60
Tank Capacity
2.8 gal
Product Type
Paint Pressure Pot
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83Z-211
Zoro #
G8164387
UPC #
676281000369
Country of Origin
United States
Dimensions
Overall Diameter
13 3/8 in
Compatible Container Size
1 gal
Fluid Outlet Size
3/8 in
Overall Height
20 1/2 in
Air Inlet Size
1/4 in
Details
Fits Brand
Binks
Includes
3/32 x 1 in Cotter Pin, Hinge Pin, Thumb Screw, Yoke Assembly
Item
Paint Pressure Pot
Compatible Liner Manufacturer Model Number
PT-78-K10, PT-78-K60
Tank Capacity
2.8 gal
Product Type
Paint Pressure Pot
Number of Regulators
1
Material
Steel
Operating Pressure - Maximum
80 psi
Finish
Zinc-Plated
Air Inlet Type
NPS
Agitator Type
Direct Drive Agitator
Compatible Fluid Type
Coatings
Fluid Outlet Type
NPS
Description
Paint Pressure Pot, Material Steel, Includes 3/32 x 1 in Cotter Pin, Hinge Pin, Thumb Screw, Yoke Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.