Zoro Homepage

Pt Code Pressure Tank

  • Mfr # 83C-211

  • Zoro # G8169673


product price: $1,643.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Binks
Includes
3/32 x 1 in Cotter Pin, Hinge Pin, Thumb Screw, Yoke Assembly
Compatible Container Size
1 gal
Material
Steel
Number of Regulators
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83C-211
Zoro #
G8169673
UPC #
676281191357
Country of Origin
United States

Dimensions

Compatible Container Size
1 gal
Fluid Outlet Size
3/8 in
Air Inlet Size
1/4 in
Overall Height
20 1/2 in
Overall Diameter
13 3/8 in

Details

Fits Brand
Binks
Includes
3/32 x 1 in Cotter Pin, Hinge Pin, Thumb Screw, Yoke Assembly
Item
Paint Pressure Pot
Material
Steel
Number of Regulators
1
Compatible Fluid Type
Coatings
Agitator Type
Direct Drive Agitator
Operating Pressure - Maximum
80 psi
Product Type
Paint Pressure Pot
Tank Capacity
2.8 gal
Finish
Zinc-Plated
Air Inlet Type
NPS
Fluid Outlet Type
NPS
Compatible Liner Manufacturer Model Number
PT-78-K10, PT-78-K60

Description

Paint Pressure Pot, Material Steel, Includes 3/32 x 1 in Cotter Pin, Hinge Pin, Thumb Screw, Yoke Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.