Zoro Homepage
This item is Discontinued.
Binks Siphon Spray Gun, 0.070In/1.8mm 6100-1808-9

Siphon Spray Gun, 0.070In/1.8mm (Discontinued)

  • Mfr # 6100-1808-9
  • Zoro # G0548947
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6100-1808-9
Zoro #
G0548947
UPC #
676281127684
Country of Origin
United States

Dimensions

Pattern Size
10 in
Nozzle Size
1.8 mm
Spray Pattern Size - Maximum
10 in
Air Inlet Size
1/4 in

Details

Item
Conventional Spray Gun
Fluid Delivery Type
Siphon
Cup Capacity
1 qt
Air Consumption
11.5 cfm @ 50 psi
Paint Viscosity Optimum Range
Very Low to Medium
Air Inlet
1/4 in
Fluid Delivery Speed
Medium to Fast
Product Type
Conventional Spray Gun
Spray Technology
Conventional
Series
7
Compatible Fluid Type
Coatings, Paints

Description

Conventional Spray Gun, Very Low to Medium, Fluid Delivery Type Siphon, Air Consumption 11.5 cfm @ 50 psi, Nozzle Size 1.8 mm, Pattern Size 10 in, Cup Capacity 1 qt, Air Inlet 1/4 in, Fluid Delivery Speed Medium to Fast

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.