Zoro Homepage

Siphon Spray Gun, 0.070In/1.8mm

  • Mfr # 98-2650

  • Zoro # G0763567


product price: $577.99
/ea
Free Shipping & Returns

Key Features

Fluid Delivery Type
Siphon
Pattern Size
10-1/2 in
Cup Capacity
1 qt
Nozzle Size
1.8 mm
Paint Viscosity Optimum Range
Low to Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98-2650
Zoro #
G0763567
UPC #
676281295628
Country of Origin
United States

Dimensions

Pattern Size
10-1/2 in
Nozzle Size
1.8 mm
Spray Pattern Size - Maximum
10 1/2 in
Air Inlet Size
1/4 in

Details

Item
Conventional Spray Gun
Fluid Delivery Type
Siphon
Cup Capacity
1 qt
Air Consumption
12.1 cfm @ 50 psi
Paint Viscosity Optimum Range
Low to Medium
Fluid Delivery Speed
Medium
Air Inlet
1/4 in
Product Type
Conventional Spray Gun
Series
2100
Spray Technology
Conventional
Compatible Fluid Type
Coatings, Paints

Description

Conventional Spray Gun, Low to Medium, Fluid Delivery Type Siphon, Air Consumption 12.1 cfm @ 50 psi, Nozzle Size 1.8 mm, Pattern Size 10-1/2 in, Cup Capacity 1 qt, Air Inlet 1/4 in, Fluid Delivery Speed Medium, For Use With -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.