Siphon Spray Gun, 0.128In/3.3mm
Mfr # 6530-0000-1
Zoro # G2753283
product price: $302.99
/ea
Free Shipping & Returns
Key Features
Fluid Delivery Type
Siphon
Cup Capacity
No Cup
Air Consumption
14 cfm @ 50 psi
Nozzle Size
3.3 mm
Fluid Delivery Speed
Fast
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6530-0000-1
Zoro #
G2753283
UPC #
676281135085
Country of Origin
United States
Dimensions
Nozzle Size
3.3 mm
Air Inlet Size
1/4 in
Details
Item
Conventional Spray Gun
Fluid Delivery Type
Siphon
Cup Capacity
No Cup
Air Consumption
14 cfm @ 50 psi
Fluid Delivery Speed
Fast
Air Inlet
1/4 in
Includes
Siphon Hose
Product Type
Conventional Spray Gun
Series
140B
Spray Technology
Conventional
Description
Conventional Spray Gun, -, Fluid Delivery Type Siphon, Air Consumption 14 cfm @ 50 psi, Nozzle Size 3.3 mm, Pattern Size -, Cup Capacity No Cup, Air Inlet 1/4 in, Fluid Delivery Speed Fast, Includes Siphon Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.