Spray Booth Coating, White, Latex
Mfr # 29-249
Zoro # G1813847
product price: $324.99
/ea
Free Shipping & Returns
Key Features
Base Type
Water
Standards
EPA Compliant, OSHA Compliant
Dry Time Recoat
Not Specified
Finish
Flat
Resin Type
Latex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29-249
Zoro #
G1813847
UPC #
676281053839
Country of Origin
United States
Dimensions
Size
5 gal
Container Size
5 gal
Details
Item
Paint Booth Coating
Base Type
Water
Standards
EPA Compliant, OSHA Compliant
Dry Time Recoat
Not Specified
Finish
Flat
Resin Type
Latex
Dry Time
1 to 2 hr
Color
White
Sub-Category
Spray Booth Coatings
Coverage
525 to 875 sq ft/gal
Application Temperature
60 Degrees to 70 Degrees F
Paint Color Family
Whites
Exposure Conditions
Interior
Application Method
Airless Spray, Conventional Spray, HVLP Spray
Color Family
Whites
VOC Content
52g/L
Features
Peelable
Container Type
Pail
Coverage Area - Maximum
3,200 sq ft/gal
Product Type
Spray-On Liner
Coverage Area - Minimum
2,000 sq ft/gal
Compatible Surface Material
Metal, Plastic
Description
Spray Booth Coating, Water Based, Color White, Flat Finish, 5 gal., Application Method Spray, Application Temperature 60 to 70 F, Coverage 525 to 875, Dry Time 1 to 2 hr., Metal and Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.