Spray Gun Cups
Mfr # DPV-606
Zoro # G616017208
product price: $22.45
/eaKey Features
Capacity
710 mL
Includes
Lid, Reusable Hard Cup
Features
Built-In Mix Ratios
Compatible with Manufacturer Model Number
DPV-24-000-K50, DPV-24-125-K50, DPV-24-200-K50, DPV-24-DEMO, DPV-650
Reusability
Reusable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPV-606
Zoro #
G616017208
UPC #
658701048335
Country of Origin
United States
Details
Item
Spray Gun Cup
Capacity
710 mL
Includes
Lid, Reusable Hard Cup
Features
Built-In Mix Ratios
Compatible with Manufacturer Model Number
DPV-24-000-K50, DPV-24-125-K50, DPV-24-200-K50, DPV-24-DEMO, DPV-650
Reusability
Reusable
Compatible Product Type
Conventional Spray Guns
Material
Plastic
Compatible with Series
DeKups EVO Disposable Cup System
Product Type
Gravity Feed Spray Gun Cup
Compatible Fluid Type
Coatings, Primers
Lid Closure
Clamp
Compatible Manufacturer Model Number
DPV-24-000-K50, DPV-24-125-K50, DPV-24-200-K50, DPV-24-DEMO, DPV-650
Compatible with Manufacturer Model No.
DPV-24-000-K50, DPV-24-125-K50, DPV-24-200-K50, DPV-24-DEMO, DPV-650
Compatible Pump Manufacturer Part Number
DPV-24-000-K50, DPV-24-125-K50, DPV-24-200-K50, DPV-24-DEMO, DPV-650
For Use with Mfr Model Number
DPV-24-000-K50, DPV-24-125-K50, DPV-24-200-K50, DPV-24-DEMO, DPV-650
Compatible Manufacturer Part Number
DPV-24-000-K50, DPV-24-125-K50, DPV-24-200-K50, DPV-24-DEMO, DPV-650
Compatible with Mfr. Model No.
DPV-24-000-K50, DPV-24-125-K50, DPV-24-200-K50, DPV-24-DEMO, DPV-650
Compatible Mfr. Model Number
DPV-24-000-K50, DPV-24-125-K50, DPV-24-200-K50, DPV-24-DEMO, DPV-650
Description
Spray Gun Cup, 710 mL Capacity, Includes Lid, Reusable Hard Cup
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.