Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Gun Fluid Nozzle, For 1ZKZ5, 1ZLA5

  • Mfr # 45-9400

  • Zoro # G2601137


product price: $195.49
/ea
Free Shipping & Returns

Key Features

Type
Spray Gun Fluid Nozzle
Compatible with Manufacturer Model Number
SBBI-2-181
Compatible Product Type
HVLP Spray Guns
Tip Size
0.052 in
Compatible with Series
M1-G
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-9400
Zoro #
G2601137
UPC #
676281092517
Country of Origin
United States

Dimensions

Tip Size
0.052 in

Details

Type
Spray Gun Fluid Nozzle
For Use With
6202-1204-4, 7000-1204-4
Item
Spray Gun Fluid Nozzle
Compatible with Manufacturer Model Number
SBBI-2-181
Compatible Product Type
HVLP Spray Guns
Compatible with Series
M1-G
Product Type
Fluid Nozzle
Compatible with Mfr. Model No.
SBBI-2-181
Compatible Manufacturer Model Number
SBBI-2-181
For Use with Mfr Model Number
SBBI-2-181
Compatible Manufacturer Part Number
SBBI-2-181
For Use With Mfr. Model Number
SBBI-2-181
Compatible with Manufacturer Model No.
SBBI-2-181
Compatible Pump Manufacturer Part Number
SBBI-2-181
Compatible Mfr. Model Number
SBBI-2-181

Description

Spray Gun Fluid Nozzle, For Use With 1ZKZ5, 1ZLA5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.