Zoro Homepage

Spray Twist Tip, 0.023" Tip, 12" Pattern

  • Mfr # 9-623-75

  • Zoro # G3776083


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Thread Size
3/4"-20
For Use With
Airless Guns
Color
Gray
Includes
Seal Gasket
Max. Working Pressure
7,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-623-75
Zoro #
G3776083
UPC #
676281302463
Country of Origin
United States

Dimensions

Tip Size
0.023 in
Pattern Size
12 in
Thread Size
3/4"-20
Spray Pattern Size - Maximum
12 in

Details

Item
Airless Spray Gun Tip
For Use With
Airless Guns
Color
Gray
Includes
Seal Gasket
Max. Working Pressure
7,500 psi
Features
Durable, Easy to Clean
Product Type
Airless Spray Gun Twist Tip
Sub-Brand
Binks
Compatible with Series
Binks MAG II
Compatible Fluid Type
Paints
Operating Pressure - Maximum
2,200 psi
Compatible Product Type
Airless Spray Guns, HVLP Spray Guns
Flow Rate - Maximum
0.57 gpm
Compatible with Manufacturer Model Number
0511-MHFO, 0511-MHTO, 0511-OHFO, 0511-OHTO
Spray Tip Number
623
Compatible with Mfr. Model No.
0511-MHFO, 0511-MHTO, 0511-OHFO, 0511-OHTO
Compatible Manufacturer Model Number
0511-MHFO, 0511-MHTO, 0511-OHFO, 0511-OHTO
For Use with Mfr Model Number
0511-MHFO, 0511-MHTO, 0511-OHFO, 0511-OHTO
Compatible Manufacturer Part Number
0511-MHFO, 0511-MHTO, 0511-OHFO, 0511-OHTO
For Use With Mfr. Model Number
0511-MHFO, 0511-MHTO, 0511-OHFO, 0511-OHTO
Compatible with Manufacturer Model No.
0511-MHFO, 0511-MHTO, 0511-OHFO, 0511-OHTO
Compatible Pump Manufacturer Part Number
0511-MHFO, 0511-MHTO, 0511-OHFO, 0511-OHTO
Compatible Mfr. Model Number
0511-MHFO, 0511-MHTO, 0511-OHFO, 0511-OHTO

Description

Airless Spray Gun Tip, Tip Size 0.023 in, Pattern Size 12 in, Thread Size 3/4 In.-20, Color Gray, Max. Working Pressure 7,500 psi, Features Durable, Easy to Clean, For Use With Airless Guns, For Use With Grainger Item Number 41U073, Includes Seal Gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.