Zoro Homepage
This item is Discontinued.
Binks Suction/Pressure Spray Gun, 0.070In/1.8mm 6121-4307-9

Suction/Pressure Spray Gun, 0.070In/1.8mm (Discontinued)

  • Mfr # 6121-4307-9
  • Zoro # G2221265
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6121-4307-9
Zoro #
G2221265
UPC #
676281128148
Country of Origin
United States

Dimensions

Pattern Size
9 in
Nozzle Size
0.070 in/1.8 mm

Details

Item
Conventional Spray Gun
Fluid Delivery Type
Suction/Pressure
Air Consumption
5.0 cfm @ 50 psi
Paint Viscosity Optimum Range
Very Low To Medium
Fluid Delivery Speed
Medium
Air Inlet
1/4 in

Description

Conventional Spray Gun, Very Low to Medium, Fluid Delivery Type Suction/Pressure, Air Consumption 5.0 cfm @ 50 psi, Nozzle Size 0.070 in/1.8 mm, Pattern Size 9 in, Air Inlet 1/4 in, Fluid Delivery Speed Medium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.