Zoro Homepage

Touch Up Gun

  • Mfr # 6143-0901-5

  • Zoro # G0644659


product price: $530.99
/ea
Free Shipping & Returns

Key Features

Nozzle Size
1.8 mm
Series
115
Compatible Fluid Type
Paints
Product Type
Conventional Spray Gun
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6143-0901-5
Zoro #
G0644659
UPC #
-
Country of Origin
United States

Dimensions

Nozzle Size
1.8 mm

Details

Item
Spray Gun
Series
115
Compatible Fluid Type
Paints
Product Type
Conventional Spray Gun

Description

Spray Gun, Nozzle Size 1.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.