Zoro Homepage

Color Coded Vinyl Floor Cushions, Hexagon, 6-Piece Set

  • Mfr # BN-VNYLMARKX6-BT-SC

  • Zoro # G215710418


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl
Size
13" x 13" x 2"
Recommended Grade
Grade VPK-2
Recommended Age
2-7 years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BN-VNYLMARKX6-BT-SC
Zoro #
G215710418
UPC #
753275854242
Country of Origin
China

Dimensions

Size
13" x 13" x 2"

Details

Color
Assorted
Material
Vinyl
Includes
6 Color Coded Round Vinyl Floor Cushions
Recommended Grade
Grade VPK-2
Recommended Age
2-7 years

Description

Spot markers help children recognize where it is appropriate for them to sit. The fun, color coded, cushioned markers encourage children to stay seated, while letting them fidget and shift, on the floor cushion. The cushions are versatile and can be used as stepping stones to help develop hand-eye coordination, balance, sensory processing, and body awareness. The floor cushions are durable and washable, making them very practical for home, and school use. The built in handle makes transporting them easy for young students. Set of 6 hexagon shaped floor cushions measuring 13" x 13" x 2".


  • The cushioned seat markers are a great flexible seating option for any learning environment.
  • Seat spots are recommended by professionals to provide students with visual cues to help them find the appropriate place to sit during floor time, story time, or other floor based activities.
  • The lightweight floor seats are portable and feature built-in handles that make it easy for students to carry from place to place.
  • The vinyl cover is durable, and can be easily cleaned by wiping it down with an antibacterial spray and cloth between uses.
  • The floor seats are 13" x 13" and 2" in height.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.