Zoro Homepage

Duck Walker Waddle Board, Blue

  • Mfr # BN-DUK-BORD-BLU-BT

  • Zoro # G315782889


product price: $41.65
/ea

Key Features

Recommended Age
6-12 years
Recommended Grade
Grade 1-7
Material
Plastic
Color
Blue
Size
22.8" x 3.3" x 2.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BN-DUK-BORD-BLU-BT
Zoro #
G315782889
UPC #
753275854327
Country of Origin
Taiwan, Province of China

Dimensions

Size
22.8" x 3.3" x 2.9"

Details

Recommended Age
6-12 years
Recommended Grade
Grade 1-7
Includes
17-Piece Obstacle Course Balance Path Set
Material
Plastic
Color
Blue

Description

The Bintiva duck walker is crafted from professional grade, safety tested materials and contains no harmful toxins. It is extremely durable, and is a fun, enjoyable, tool to work with on important skills and exercises. It can be used rocking side to side, spinning on a smooth surface or duck walking. These activities, as well as others, can help improve vestibular, gross motor, balancing and coordination skills in children. The balance board is also recommended for leg muscle strengthening, and other workout and fitness exercises. The versatile balance board can also be used as an upper body strengthener by doing push-ups while placing the hands on the board. It is recommended for use at home, school, work and therapy.


  • The Bintiva duck walker is crafted from professional grade, safety tested materials and contains no harmful toxins.
  • It is extremely durable, and is a fun, enjoyable, tool to work with on important skills and exercises.
  • Use of this toy can help integrate vestibular input and improve gross motor, balancing, and coordination skills.
  • It addresses important developmental skills such as balance training, leg muscle strengthening and can be used in various workout and fitness exercises.
  • Another use of the duck walker is as an upper body strengthener while incorporating them as a variety to a push up routine.
  • They are fun for both children and adults and have a maximum weight capacity of 200-LBS.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.