Zoro Homepage

Exercise Ball with Stabilizing Sand, 45cm, Black

  • Mfr # BN-SANDBALL-45BLK-BT

  • Zoro # G416173371


product price: $38.39
/ea

Key Features

Color
Black
Includes
Stability Ball with Stabilizing Sand, Foot Pump, User's Guide
Material
Rubber, Sand
Recommended Age
8-10 years
Recommended Grade
Grade 3-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BN-SANDBALL-45BLK-BT
Zoro #
G416173371
UPC #
810058430502
Country of Origin
China

Dimensions

Size
45cm

Details

Color
Black
Includes
Stability Ball with Stabilizing Sand, Foot Pump, User's Guide
Material
Rubber, Sand
Recommended Age
8-10 years
Recommended Grade
Grade 3-5

Description

This sand filled ball is ideal as an alternative seating option for use at home, school, or at the office. The movement it provides helps to keep the mind engaged while providing an outlet for excess energy and decreasing anxiety and stress. The 45cm weighted ball promotes excellent posture while building core strength. The sand filled feature ensures that the ball does not roll around when it is not in use.


  • The exercise ball is crafted from professional grade, anti-burst, Phthalate-free, green, eco friendly materials.
  • It is constructed from textured non-slip material that ensures safety when being used as a birthing ball, or ball chair.
  • The Bintiva sand-filled ball is ideal for safely strengthening muscles, improving balance and posture.
  • The stability ball provides ergonomic seating, relieves back pain and shoulder aches and can be used for therapy and rehabilitation.
  • The gym ball set includes convenient foot pump, and fitness ball user's guide.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.