Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Height Adjustable Wobble Stool, Gray

  • Mfr # SC-ADWOBSTL-GRY-BT

  • Zoro # G215718292


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Size
Adjustable 16" - 23", 13" diameter
Includes
1 Seat
Recommended Grade
Grade 4+
Recommended Age
9+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-ADWOBSTL-GRY-BT
Zoro #
G215718292
UPC #
753275853948
Country of Origin
China

Dimensions

Size
Adjustable 16" - 23", 13" diameter

Details

Color
Gray
Material
Plastic
Includes
1 Seat
Recommended Grade
Grade 4+
Recommended Age
9+ years

Description

The adjustable wobble stool gives energetic children the ability to move while they work. The curved bottom allows for wobbling, rocking, tilting, or swiveling, so children can engage in whatever motion helps them focus. Sitting on the stool, can also engage and strengthen the core. The height of the stool can be adjusted from 16" - 23" to fit each individual student, with ease, using a handheld lever.


  • The wobble stool gives energetic students the ability to rock, tilt, and swivel while learning making it a great flexible seating option.
  • The stool can be adjusted from 16" - 23" so that it can be customized to fit each user.
  • The Bintiva stool features undermount handles that make it easy to transport from space to space in classrooms, offices, or throughout your home.
  • The anti-skid base, and seat ensures ultimate user safety.
  • This product is extremely durable. It is crafted from professional grade materials and is designed to withstand heavy use.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.