Zoro Homepage

Pebblestone Tactile Mat, 2-Piece Set

  • Mfr # BN-TACSTN-SFT-BLU-BT

  • Zoro # G715782847


product price: $53.15
/ea

Key Features

Recommended Grade
Grade K-3
Material
Plastic
Recommended Age
5-8 years
Color
Blue
Size
11.8" x 11.8" x 1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BN-TACSTN-SFT-BLU-BT
Zoro #
G715782847
UPC #
810058430793
Country of Origin
China

Dimensions

Size
11.8" x 11.8" x 1"

Details

Recommended Grade
Grade K-3
Includes
12 Composition Books
Material
Plastic
Recommended Age
5-8 years
Color
Blue

Description

The two piece tactile sensory mat is a highly useful and versatile product. It is made to withstand heavy use as it is constructed from a combination of high-grade plastic and rubber. The interlocking tiles can be used as a set in a school or therapy gym or Snoezelen room. Children enjoy walking over it as part of an obstacle course or laying on it to calm and relax their sensory systems. In a classroom it can be taken apart for individual use and placed under a workspace such as a tabletop or desk. The tactile input that it delivers to the bottom of the feet can increase a child's attention and learning receptivity. Each individual mat measures 11.8" x 11.8". Multiple sets can be purchased to create a larger interlocking mat. Sold as a set of 2-mats.


  • Sold as a set of 2, the tactile mat pieces can be linked together to form a larger sensory area. Multiples sets can be purchased to create an even larger area.
  • The sensory mat can be used under a classroom desk or home table to increase concentration and encourage optimal focus.
  • The tactile mat can be built to cover the floor of a sensory area in a gym or classroom.
  • The tactile pebble mat may be helpful to children or adults with a diagnosis of ADHD, sensory processing disorders, or autistic spectrum disorder.
  • The foot massage mat features a plastic bottom, and rubber pebbles. Each mat measures 11.8" x 11.8"

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.