Zoro Homepage

Rainbow Arch Soft Play

  • Mfr # BN-RNBW-SFT-PRM-BT

  • Zoro # G616514028


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Recommended Grade
Grade PK-K
Material
Vinyl
Color
Multicolor
Recommended Age
2-5 years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BN-RNBW-SFT-PRM-BT
Zoro #
G616514028
UPC #
753275859353
Country of Origin
China

Details

Includes
3 Piece Soft Arch Set
Recommended Grade
Grade PK-K
Material
Vinyl
Color
Multicolor
Recommended Age
2-5 years

Description

The rainbow arch trio features 3 semi circle soft play pieces that fit into one another to form a rainbow arch. The beautiful set is constructed from vegan leather and dense foam. It is easy to sanitize and wipe down. The colors were specifically chosen to stimulate young, active minds. It can be used at home, in daycares, or young childhood education centers. This set will encourage toddlers to reach their developmental milestones. Children will enjoy climbing over it, under it or taking it apart and putting it back together. They may use it in an obstacle course and can rock on it when turned upside down. Such movements improve core strength and stability. It provides a multisensory experience as it incorporates touch, movement, and visual perceptual integration. Climbers will build gross motor skills, balance, and motor coordination. The rocking movement provides vestibular input which can be calming and organizing for a child. This set encourages independence and allows children to take the initiative and getting involved in creative play. Multiple children can enjoy this set simultaneously. This will provide children with a fun, social and inclusive play experience.


  • This set is constructed from durable, easy-to-clean materials and can be sanitized between uses.
  • The bright and soft design is ideal for young children at home, in preschool, or in a daycare setting.
  • This set will encourage children to work on their gross motor skills, balance, and motor coordination.
  • It can be used to climb over or through, turned over and used as a rocker, or used as a play surface.
  • Product dimensions: 36" L x 15" W x 17.5" H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.