Zoro Homepage

Sensory Sock, Blue, X-Large, Ages 12+

  • Mfr # BN-SENSOX-XLG-BLU-BT

  • Zoro # G716514058


product price: $63.39
/ea

Key Features

Material
Polyester
Color
Blue
Recommended Age
12+ years
Recommended Grade
Grade 7+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BN-SENSOX-XLG-BLU-BT
Zoro #
G716514058
UPC #
723169680554
Country of Origin
China

Details

Material
Polyester
Color
Blue
Includes
1 Sensory Sock
Recommended Age
12+ years
Recommended Grade
Grade 7+

Description

The body sock is a fun and exciting tool providing a compression hug throughout their body for children that crave sensory input. The sack is also recommended for developing motor planning skills, while establishing spatial and body awareness. Sensory sox are also used by professionals to organize, and calm children's minds before and after therapy sessions. The Bintiva compression sock is free of any adhesive type fasteners, so that no part of the hair, or body will get stuck. The sock is secured by utilizing simple to use snaps. The sensory sock is appropriate for children with sensory processing disorder SPD, ADHD, autism, and typical children that enjoy the feeling of a hug. Includes 1 x-large sensory sock great for ages 12+.


  • The sensory sock is a great tool that can help children with sensory processing disorders get the input they crave. The body sock provides an even hug that can calm children while organizing their sensory systems.
  • The sock is also used to by professionals to help children with autism relax. The children can be encouraged to practice yoga poses such as downward dog, and tree pose to aid in the relaxation.
  • Sensory sox are also used to establish a quiet, secure, spot for the child to block out all sensory input that can be distracting. Providers will have the child sit in a corner, or on a bean bag, while embraced by the body sock. This is the ideal position to encourage concentration, while studying, and learning.
  • The sock is also used by occupational therapists to help children develop motor planning skills, while establishing spatial, and body awareness.
  • The sock is manufactured from high quality, durable fabric that is both strong, and flexible.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.