Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soft Seats, Butterfly Shaped, 4-Piece Set

  • Mfr # SC-BTFLY-4-PRM-BT

  • Zoro # G815718296


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Size
14" x 10" x 10"
Color
Assorted
Recommended Age
3-8 years
Includes
6 Color Coded Vinyl Floor Cushions
Recommended Grade
Grade PK-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-BTFLY-4-PRM-BT
Zoro #
G815718296
UPC #
601570673368
Country of Origin
China

Dimensions

Size
14" x 10" x 10"

Details

Color
Assorted
Recommended Age
3-8 years
Includes
6 Color Coded Vinyl Floor Cushions
Recommended Grade
Grade PK-3
Material
Vinyl

Description

The modular seats allow for creative seating arrangements that encourage social interaction and group collaboration. Flexible design can be used for seats or work surface for young children, or as stacking blocks. Use of the butterfly soft seating builds social emotional skills, problem solving skills, and visual perceptual skills. Set of 4 butterfly-shaped soft seats measuring 14.5" L x 10" W x 10" H.


  • The butterfly chairs are washable. They are easy to wipe down and disinfect with an antibacterial spray and microfiber cloth.
  • The flexible design allows for creative thinking and encourages social interaction.
  • Use of the butterfly soft seating builds social emotional skills, problem solving skills, and visual perceptual skills.
  • The butterfly modular seats are great for a preschool classroom, daycare, or home setting.
  • Each toddler chair measures 14.5" L x 10" W x 10" H and seats arrive fully assembled.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.