Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stability Ball Chair, Adult, Black

  • Mfr # BN-BLCHR-BLK-AD-BT

  • Zoro # G315718246


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Recommended Grade
Grade 6+
Material
Plastic, Rubber
Color
Black
Size
Adult
Includes
Ball, Chair, Hardware, Pump
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BN-BLCHR-BLK-AD-BT
Zoro #
G315718246
UPC #
810058431103
Country of Origin
China

Dimensions

Size
Adult

Details

Recommended Grade
Grade 6+
Material
Plastic, Rubber
Color
Black
Includes
Ball, Chair, Hardware, Pump
Recommended Age
11+ years

Description

The Bintiva ball chair is designed to strengthen core muscles and improve spinal alignment. It employs a standard yoga ball placed inside a wheeled frame as a healthier alternative to the standard office chair. The ball chair is designed to fit most standard desks. The ball is crafted from professional grade anti-burst materials, and features a textured non slip surface for ultimate user safety. It includes an air pump, and lockable wheels for ultimate user safety.


  • The Bintiva ball chair promotes an upright posture and proper spinal alignment.
  • The ball allows for some movement while seated to increase focus and attention to the task at hand.
  • The ball chair is designed to fit most standard desks or tabletops.
  • The ball is crafted from professional grade anti-burst materials, and features a textured non slip surface for ultimate user safety.
  • In each box there is an air pump included. The chair is designed with lockable wheels for easy transport and safety.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.