Stability Ball Chair, Child, Black with Blue Ball

  • Mfr # BN-BLCHR-BLU-CH-BT

  • Zoro # G615718298


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Size
Child
Material
Plastic, Rubber
Recommended Grade
Grade K-3
Includes
1 Balance Board
Recommended Age
5-8 years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BN-BLCHR-BLU-CH-BT
Zoro #
G615718298
UPC #
810058431110
Country of Origin
China

Dimensions

Size
Child

Details

Material
Plastic, Rubber
Recommended Grade
Grade K-3
Includes
1 Balance Board
Recommended Age
5-8 years
Color
Blue

Description

The Bintiva children's ball chair is a an exciting tool that makes it easy for children to sit up straight, and engage their cores while seated. This encourages a good, upright posture and activates trunk and abdominal muscles. While children are sitting on a ball, they are allowed some vestibular input through bouncing or rocking. This allows their brain to remain engaged and it is easier to focus on processing new information, exam taking, and other pertinent aspects of classroom learning. Many educators report great success in using these chairs to increase attention and focus in children while seated in the classroom.


  • The Bintiva children's ball chair is designed especially for children, and includes wheels that can lock in place.
  • The ball chair is an exciting way for children to sit, while promoting healthy posture, and proper spinal alignment.
  • The chair combines the benefits of a therapy / Swiss ball with the convenience of a real chair to hold the ball in place.
  • The chair is also recommended by educators for children that have trouble sitting still in the classroom. The ball chair allows them to wiggle, and move, while staying seated.
  • The ball chair is 15" - 15.5" off the ground, and is recommended for children between ages 5 - 8, depending on the child's size.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.