Zoro Homepage

Wavy Customizable Balance Beam Set

  • Mfr # BN-WAVBLNCE-20-BT

  • Zoro # G016514000


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Recommended Grade
Grade PK-K
Color
Multicolor
Recommended Age
2-5 years
Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BN-WAVBLNCE-20-BT
Zoro #
G016514000
UPC #
753275854457
Country of Origin
China

Details

Recommended Grade
Grade PK-K
Color
Multicolor
Recommended Age
2-5 years
Includes
8 Rounded Pieces, 8 Straight Pieces, 4 Connectors
Material
Rubber

Description

The balance path can be used to promote balance skills, motor planning, and gross motor coordination. It can also be used as an exercise tool, and to help build body and spatial awareness. The set includes 8 rounded pieces, 8 straight pieces, and 4 connectors. These can be set up in many different configurations, to accommodate all ages and abilities. The balance path is built with safe materials, and is safety tested to ensure that it does not contain any harmful materials. The bottom of each piece features rubber feet so that the path stays in place while in use. Each piece locks into the next so that the path will not break apart during use. The tactile bumps on the top of the balancing path provide sensory input to those that crave it.


  • The balance path can be used to promote balance skills, motor planning, and gross motor coordination. It can also be used as an exercise tool, and to help build eye – foot coordination.
  • Tactile bumps on the top of the balancing path provide sensory input to those that crave it.
  • Each piece locks into the next so that the path will not break apart during use. The balance path is built with safe materials, and is safety tested to ensure that it does not contain any harmful chemicals.
  • The bottom of each piece features rubber feet so that the path stays in place while in use. The feet also protect the gym surface from damage.
  • The set includes 8 rounded pieces, 8 straight pieces, and 4 connectors. These can be set up in many different configurations, to accommodate all ages and abilities.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.