Zoro Homepage

Wood Obstacle Course Balance Path with Numbers, 17-Piece Set

  • Mfr # SC-NMBR-OBSTC-BT

  • Zoro # G615782824


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Includes
1 Rocker
Color
Multi-color
Recommended Grade
Grade PK-K
Material
Wood
Recommended Age
2-5 years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-NMBR-OBSTC-BT
Zoro #
G615782824
UPC #
753275856642
Country of Origin
China

Dimensions

Size
21" x 1" x 19.5"

Details

Includes
1 Rocker
Color
Multi-color
Recommended Grade
Grade PK-K
Material
Wood
Recommended Age
2-5 years

Description

This solid wood obstacle course will keep children engaged while exercising their mind and body. Kids can use their imagination and problem solving skills to connect the bases, arrange different obstacle courses, and learn to recognize their colors and numbers. Children can enjoy interactive play time with siblings or friends, as well as, collaborative play. They can work on their balance, motor planning and coordination skills. This set is a great tool to work on motor skills and build strength in a fun and safe environment. Set of 17 pieces includes 6 long pieces, 6 connecting pieces and 5 large number discs.


  • Build your own obstacle course from this set of 17 pieces. Includes 6 long pieces, 6 connecting pieces and 5 large number discs.
  • Features a solid wood construction. Can be used in home, school or therapy gym setting.
  • Use of this set can improve balance and coordination. Kids can enjoy also enjoy working on their gross motor strength and agility while using this fun obstacle and balance path.
  • Encourages cognitive development by adding a number component. Children can experiment with matching colors, pattern making, and recognizing shapes.
  • The smooth sides ensure that children can easily construct this set independently while building their confidence and creative play skills.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.