Zoro Homepage

Slim TWO Bidet Smart Toilet Seat- Round White

  • Mfr # SLIM TWO-R

  • Zoro # G2581331


product price: $299.00
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLIM TWO-R
Zoro #
G2581331
UPC #
-
Country of Origin
Korea, Republic of

Description

The Slim TWO comes with our improved Fusion Water Heating Technology that will allow you to control the temperature of your wash from start to finish. The Stainless Steel, Self-cleaning 3-in-1 Nozzle is designed to provide you with a satisfying posterior wash, the most comfortable feminine wash, and effective turbo wash. The adjustable water pressure allows you to change from a soft sitz bath to a more focused turbo wash. The nozzle oscillation feature allows you to hit every spot in-between with the touch of a button! The convenient wireless remote control has all the tools needed for your toilet seat and evolving needs, from a cozy heated seat to a glowing nightlight, the Bio Bidet Slim TWO will redefine your bathroom experience. CLEANING FEATURES Stainless steel nozzle Oscillating Wide cleaning Massage cleaning Satisfying posterior cleaning Soft feminine cleaning Turbo wash Nozzle self-clean Child wash CONVENIENT FEATURES Wireless remote control 3 in 1 nozzle Adjustable heated seat Dual pulse Intelligent body sensor Night light Slow closing seat Slow closing cover seat Quick release for easy cleaning Automatic power save 1 year limited warranty

Restrictions

WARNING: This product can expose you to chemicals including Cadmium, which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.