Zoro Homepage

Supreme BB-1000 Advanced Bidet Seat- Round White

  • Mfr # BB1000-R

  • Zoro # G2581499


product price: $499.00
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB1000-R
Zoro #
G2581499
UPC #
088595200609
Country of Origin
Korea, Republic of

Description

The Bio Bidet Supreme Electric Bidet Seat for Round Toilets comes with all the luxury features you could want such as a heated seat, heated air dryer, massage, and oscillating mode. The 3-in-1 nozzle system delivers a signature oscillating vortex water stream, excellent posterior wash, and softer feminine wash with bubble infusion technology. Settings are customized with the included wireless remote, and the unit is both self-diagnosing and self-cleaning. It attaches to your elongated toilet without plumbing alterations and is made from germ-resistant plastic. A built-in water filter blocks microbes. Energy is managed by power-saving functionality. CLEANING FEATURES: -Patented 3-in-1 nozzle system -Oscillating -Pulsating -Patented vortex water stream -Satisfying posterior cleaning -Soft feminine cleaning -Bubble infusion -Nozzle self-clean CONVENIENT FEATURES: -Wireless remote controls -Easy nozzle replacement -Adjustable heated seat -Powerful deodorizer -Intelligent body sensor -Adjustable warm air dry -Slow closing -Quick release for easy cleaning -Automatic power save -3 year limited warranty

Restrictions

WARNING: This product can expose you to chemicals including Cadmium, which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.