Alum and Aero Washer Compact Kit (Discontinued)
- Mfr # 55D350BCAD
- Zoro # G3471478
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
55D350BCAD
Zoro #
G3471478
UPC #
662980567647
Country of Origin
Canada
Dimensions
Tank Width (In.)
18 1/2 in
Tank Length (In.)
25 1/2 in
Tank Height (In.)
8 in
Nominal Tank Depth (In.)
8 in
Overall Length (In.)
35 in
Overall Width (In.)
24 in
Overall Height (In.)
44 in
Pump Size
1/40 HP, 135 gph @ 10 ft
Tank Overall Height
8 in
Overall Width
44 in
Tank Overall Width
18 1/2 in
Tank Dimensions WxDxH
18 1/2 in x 25 1/2 in x 8 in
Tank Overall Depth
25 1/2 in
Overall Depth
35 in
Overall Height
44 in
Description
Aluminum and Aeronautical Parts Washer Compact Kit, For Solution Base Type Water-Based (Microbial), Cleaning Method Flush, Manual, Tank Material Plastic, Tank Capacity 31.7 gal, Maximum Fluid Level 8 in, Load Capacity 220 lb, Tank Overall Width 18 1/2 in, Tank Overall Depth 25 1/2 in, Tank Overall Height 8 in, Minimum Operating Temperature 104 Degrees F, Maximum Operating Temperature 106 Degrees F, Voltage 120V, Horsepower 1/40 hp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.