Aluminum Aero Parts Washer Compact (Discontinued)
- Mfr # 55D350BCAP
- Zoro # G3471487
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
55D350BCAP
Zoro #
G3471487
UPC #
662980251416
Country of Origin
Multiple
Dimensions
Tank Width (In.)
18-1/2
Tank Length (In.)
25-1/2
Tank Height (In.)
8
Nominal Tank Depth (In.)
8
Overall Length (In.)
35
Overall Width (In.)
24
Overall Height (In.)
44
Pump Size
1/40 HP, 135 gph @ 10 ft.
Details
Tank Capacity
31.7 gal.
Load Capacity (Lb.)
220
Filtration
User Changeable
Temp. Range (F)
104 Degrees to 106 Degrees
Construction
Plastic
Includes
(6) 5.3 gal. Pails of Bio-Circle AERO Bioremediating Cleaning Solution
Heater Type
675W/6.5A Coil Heater
Type
Bioremediating
Item
Aluminum and Aeronautical Parts Washer Compact Kit
Standards
Boeing D6-17487 Revision R, Douglas Aircraft Company CSD No.1 Type I, AMS 1526C, MIL-PRF-29602A
Work Light
No
For Use With
34NK15, 34NK16, 55A209
Resists
Corrosion
Voltage
120V/60Hz
Description
Aluminum and Aeronautical Parts Washer Compact Kit, Tank Capacity 31.7 gal, Voltage 120V/60Hz, Includes (6) 5.3 gal Pails of Bio-Circle AERO Bioremediating Cleaning Solution, Standards Boeing D6-17487 Revision R, Douglas Aircraft Company CSD No.1 Type I, AMS 1526C, MIL-PRF-29602A, Heater Type 675W/6.5A Coil Heater
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.