General Purpose Parts Washer Compact Kit (Discontinued)
- Mfr # 55D350BCLP
- Zoro # G3471557
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
55D350BCLP
Zoro #
G3471557
UPC #
662980631508
Country of Origin
Multiple
Dimensions
Tank Width (In.)
18-1/2
Tank Length (In.)
25-1/2
Tank Height (In.)
8
Nominal Tank Depth (In.)
8
Overall Length (In.)
35
Overall Width (In.)
24
Overall Height (In.)
44
Pump Size
1/40 hp, 135 gph @ 10 ft
Details
Tank Capacity
31.7 gal
Load Capacity (Lb.)
220
Type
Bioremediating
Item
General Purpose Parts Washer Compact Kit
Standards
NSF, EPA40, CARB Compliant, HAP
Resists
Corrosion
Voltage
120V/60Hz
Construction
Plastic
Heater Type
675W/6.5A Coil Heater
Filtration
User Changeable
For Use With
Mfr. No. 55A007, 55A008, 55A009, 55A107, 55A108, 55A109
Work Light
No
Includes
(6) 5.3 gal Pails of Bio-Circle L Bioremediating Cleaning Solution
Temp. Range (F)
104 Degrees to 106 Degrees
Description
General Purpose Parts Washer Compact Kit, Tank Capacity 31.7 gal, Voltage 120V/60Hz, Includes (6) 5.3 gal Pails of Bio-Circle L Bioremediating Cleaning Solution, Standards NSF, EPA40, CARB Compliant, HAP, Heater Type 675W/6.5A Coil Heater
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.