This item is Discontinued.

Walter Surface Technologies General Purpose Parts Washer Sy Compact 55D350BCLD

General Purpose Parts Washer Sy Compact (Discontinued)

  • Mfr # 55D350BCLD
  • Zoro # G3471548
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
55D350BCLD
Zoro #
G3471548
UPC #
662980620281
Country of Origin
Multiple

Dimensions

Tank Width (In.)
18-1/2
Tank Length (In.)
25-1/2
Tank Height (In.)
8
Nominal Tank Depth (In.)
8
Overall Length (In.)
35
Overall Width (In.)
24
Overall Height (In.)
44
Pump Size
1/40 hp, 135 gph @ 10 ft

Details

Tank Capacity
31.7 gal
Load Capacity (Lb.)
220
Type
Bioremediating
Work Light
No
Temp. Range (F)
104 Degrees to 106 Degrees
Voltage
120V/60Hz
Item
General Purpose Parts Washer Kit
Construction
Plastic
Resists
Corrosion
Filtration
User Changeable
Heater Type
675W/6.5A Coil Heater
For Use With
4TKJ7, 4TKJ8, 4TKJ9, 38N831, 38N832 and Mfg. No. 55A109
Standards
NSF, EPA40, CARB Compliant, HAP
Includes
55 gal Drum of Bio-Circle L Bioremediating Cleaning Solution

Description

General Purpose Parts Washer Kit, Tank Capacity 31.7 gal, Voltage 120V/60Hz, Includes 55 gal Drum of Bio-Circle L Bioremediating Cleaning Solution, Standards NSF, EPA40, CARB Compliant, HAP, Heater Type 675W/6.5A Coil Heater

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.