This item is Discontinued.

Walter Surface Technologies Heavy Duty Parts Washer Sys Compact 55D350BCUD

Heavy Duty Parts Washer Sys Compact (Discontinued)

  • Mfr # 55D350BCUD
  • Zoro # G3471511
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
55D350BCUD
Zoro #
G3471511
UPC #
662980666234
Country of Origin
Multiple

Dimensions

Tank Width (In.)
18-1/2
Tank Length (In.)
25-1/2
Tank Height (In.)
8
Nominal Tank Depth (In.)
8
Overall Length (In.)
35
Overall Width (In.)
24
Overall Height (In.)
44
Pump Size
1/40 HP, 135 gph @ 10 ft.

Details

Tank Capacity
31.7 gal.
Load Capacity (Lb.)
220
Voltage
120V/60Hz
Type
Bioremediating
Construction
Plastic
Work Light
No
Includes
55 gal. Drum of Bio-Circle ULTRA Heavy Duty Bioremediating Cleaning Solution
Heater Type
675W/6.5A Coil Heater
Temp. Range (F)
104 Degrees to 106 Degrees
For Use With
38N831, 38N832, 55A109
Standards
NSF, EPA40, CARB Compliant, HAP
Filtration
User Changeable
Item
Heavy Duty Parts Washer Kit
Resists
Corrosion

Description

Heavy Duty Parts Washer Kit, Tank Capacity 31.7 gal, Voltage 120V/60Hz, Includes 55 gal Drum of Bio-Circle ULTRA Heavy Duty Bioremediating Cleaning Solution, Standards NSF, EPA40, CARB Compliant, HAP, Heater Type 675W/6.5A Coil Heater

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.