Heavy Duty Parts Washer Sys Compact (Discontinued)
- Mfr # 55D350BCUP
- Zoro # G3471520
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
55D350BCUP
Zoro #
G3471520
UPC #
662980070543
Country of Origin
Multiple
Dimensions
Tank Width (In.)
18-1/2
Tank Length (In.)
25-1/2
Tank Height (In.)
8
Nominal Tank Depth (In.)
8
Overall Length (In.)
35
Overall Width (In.)
24
Overall Height (In.)
44
Pump Size
1/40 HP, 135 gph @ 10 ft.
Details
Tank Capacity
31.7 gal.
Load Capacity (Lb.)
220
Resists
Corrosion
Construction
Plastic
Voltage
120V/60Hz
For Use With
38N831, 38N832, 55A109
Type
Bioremediating
Includes
(6) 5.3 gal. Pails of Bio-Circle ULTRA Heavy Duty Bioremediating Cleaning Solution
Standards
NSF, EPA40, CARB Compliant, HAP
Work Light
No
Temp. Range (F)
104 Degrees to 106 Degrees
Filtration
User Changeable
Item
Heavy Duty Parts Washer Kit
Heater Type
675W/6.5A Coil Heater
Description
Heavy Duty Parts Washer Kit, Tank Capacity 31.7 gal, Voltage 120V/60Hz, Includes (6) 5.3 gal Pails of Bio-Circle ULTRA Heavy Duty Bioremediating Cleaning Solution, Standards NSF, EPA40, CARB Compliant, HAP, Heater Type 675W/6.5A Coil Heater
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.