Metal Surfce Prep System, Plastic, Aqueous (Discontinued)
- Mfr # 57D100K
- Zoro # G8957575
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
57D100K
Zoro #
G8957575
UPC #
-
Country of Origin
United States
Dimensions
Overall Length (In.)
15 in
Overall Width (In.)
15 1/2 in
Overall Height (In.)
16 in
Overall Width
15 1/2 in
Overall Height
16 in
Overall Depth
15 in
Details
Item
Metal Surface Preparation System Kit
Standards
CARB Compliant, EPA40, HAP
Resists
Corrosion
For Use With
34NK27
Work Light
No
Includes
(1) AF-Clean Station, (10) Microfiber Cloths, (2) AF-Clean Refillable Sprayers
Construction
Plastic
Type
Aqueous
Tank Material
Plastic
Cleaning Method
Manual
Cleaning Solution Included
(4) 10 L Bag-in-Box AF-Clean
For Solution Base Type
Water-Based (Microbial)
Number of Flushing Stations
0
Description
Metal Surface Preparation System Kit, For Solution Base Type Water-Based (Microbial), Cleaning Method Manual, Tank Material Plastic, Includes (1) AF-Clean Station, (10) Microfiber Cloths, (2) AF-Clean Refillable Sprayers, Standards CARB Compliant, EPA40, HAP, Cleaning Solution Included (4) 10 L Bag-in-Box AF-Clean, Compatible Solution Grainger Part Number 34NK27, Number of Flushing Stations 0, Overall Depth 15 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.