Parts Soaking System Kit, 15.9 gal. (Discontinued)
- Mfr # 53G167K
- Zoro # G3471581
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
53G167K
Zoro #
G3471581
UPC #
-
Country of Origin
Canada
Dimensions
Tank Width (In.)
14 in
Tank Length (In.)
22 in
Tank Height (In.)
12 in
Nominal Tank Depth (In.)
12 in
Overall Length (In.)
24 in
Overall Width (In.)
16 in
Overall Height (In.)
16 in
Tank Dimensions WxDxH
14 in x 22 in x 12 in
Tank Overall Height
12 in
Overall Depth
24 in
Tank Overall Width
14 in
Overall Width
16 in
Overall Height
16 in
Tank Overall Depth
22 in
Description
Parts Soaking System Kit, For Solution Base Type Water-Based (Microbial), Cleaning Method Manual, Tank Material Plastic, Tank Capacity 15.9 gal, Maximum Fluid Level 12 in, Tank Overall Width 14 in, Tank Overall Depth 22 in, Tank Overall Height 12 in, Minimum Operating Temperature 60 Degrees F, Maximum Operating Temperature 110 Degrees F, Includes Basin, Lid, Standards NSF Certified, Cleaning Solution Included (3) 5.3 gal Containers of CB 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.