Parts Washer Kit, 43 in. H, 36 gal. (Discontinued)
- Mfr # 55D610CBP
- Zoro # G4322431
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
55D610CBP
Zoro #
G4322431
UPC #
662980478738
Country of Origin
Multiple
Dimensions
Tank Width (In.)
18-1/4
Tank Length (In.)
24
Tank Height (In.)
29-3/8
Overall Length (In.)
38
Overall Width (In.)
27
Overall Height (In.)
43
Pump Size
135 gph
Details
Tank Capacity
36 gal
Load Capacity (Lb.)
500
Construction
Polyethylene
Output Watts
750
Voltage
120
Filtration
Y
Includes
(6) 5.2 gal Pails of CB100
Temp. Range (F)
41 Degrees to 104 Degrees
Work Light
No
Type
Aqueous
Drum Capacity (Gal.)
5.2
Output Frequency (Hertz)
60
Item
Parts Washer Kit
Standards
NSF
Description
Parts Washer Kit, Tank Capacity 36 gal, Voltage 120, Includes (6) 5.2 gal Pails of CB100, Standards NSF
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.