This item is Discontinued.

Walter Surface Technologies Parts Washer Kit, Plastic, 15-5/16H 55D020CBAMP

Parts Washer Kit, Plastic, 15-5/16H (Discontinued)

  • Mfr # 55D020CBAMP
  • Zoro # G5896585
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
55D020CBAMP
Zoro #
G5896585
UPC #
-
Country of Origin
United States

Dimensions

Tank Width (In.)
14
Tank Length (In.)
20-7/16
Tank Height (In.)
12
Nominal Tank Depth (In.)
12
Overall Length (In.)
22-5/16
Overall Width (In.)
14-39/64
Overall Height (In.)
15-5/16

Details

Tank Capacity
6.7 gal
Load Capacity (Lb.)
100
Work Light
No
Resists
Corrosion
Item
Parts Washer Kit
For Use With
Mfr. No. 53G166, 53G167, 53G168
Standards
VOC Free
Includes
5.2 gal Pail of CB100 Aluminium Cleaner
Construction
Plastic
Filtration
No
Drum Capacity (Gal.)
5.2
Type
Aqueous, Mobile

Description

Parts Washer Kit, Tank Capacity 6.7 gal, Includes 5.2 gal Pail of CB100 Aluminium Cleaner, Standards VOC Free

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.