Firefighting Foam, Drum, 55 gal
Mfr # F05.10.0016
Zoro # G206000139
product price: $1,758.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Biodegradable
Yes
Formulation
Ethanol, Proprietary Mixture of Surfactants
Container Size
55 gal
Concentration Type
Concentrated
Container Type
Drum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F05.10.0016
Zoro #
G206000139
UPC #
-
Country of Origin
Multiple
Dimensions
Container Size
55 gal
Details
Item
Firefighting Foam
Biodegradable
Yes
Formulation
Ethanol, Proprietary Mixture of Surfactants
Concentration Type
Concentrated
Container Type
Drum
Non-Toxic
Yes
Extinguishing Agent Type
Fluorine-Free Foams (FFF)
Description
Firefighting Foam, Biodegradable Yes, Container Size 55 gal, Container Type Drum, Coverage Area Not Applicable, Firefighting Foam Type Fluorine-Free Foams (FFF), Formulation Ethanol, Proprietary Mixture of Surfactants, Non-Toxic Yes, Concentration Type Concentrated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.