Firefighting Foam, Pail, 6 gal
Mfr # F04.04.0015
Zoro # G706000134
product price: $671.99
/ea
Free Shipping & Returns
Key Features
Container Type
Pail
Concentration Type
Concentrated
Biodegradable
Yes
Formulation
Petroleum, Hydrotreated Light Paraffinic
Container Size
6 gal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F04.04.0015
Zoro #
G706000134
UPC #
-
Country of Origin
Multiple
Dimensions
Container Size
6 gal
Details
Item
Firefighting Foam
Container Type
Pail
Concentration Type
Concentrated
Biodegradable
Yes
Formulation
Petroleum, Hydrotreated Light Paraffinic
Non-Toxic
No
Extinguishing Agent Type
Fluorine-Free Foams (FFF)
Description
Firefighting Foam, Biodegradable Yes, Container Size 6 gal, Container Type Pail, Coverage Area Not Applicable, Firefighting Foam Type Fluorine-Free Foams (FFF), Formulation Petroleum, Hydrotreated Light Paraffinic, Non-Toxic No, Concentration Type Concentrated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.