Foam Concentrate, Class A, 0.1 -1.0Percent
Mfr # F03.02.0515
Zoro # G7901122
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Container Size
5 gal
Container Type
Pail
Formulation
Ethanol, Alkene Sulfonate, Alkyl Sulfate
Biodegradable
Yes
Non-Toxic
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F03.02.0515
Zoro #
G7901122
UPC #
-
Country of Origin
France
Dimensions
Container Size
5 gal
Details
Item
Foam Concentrate,Class A,0.1Percent-1.0Percent
Container Type
Pail
Formulation
Ethanol, Alkene Sulfonate, Alkyl Sulfate
Biodegradable
Yes
Non-Toxic
Yes
Concentration Type
Concentrated
Extinguishing Agent Type
Fluorine-Free Foams (FFF)
Description
Firefighting Foam, A/B, Biodegradable Yes, Container Size 5 gal, Container Type Pail, Coverage Area Not Applicable, Firefighting Foam Type Fluorine-Free Foams (FFF), Formulation Ethanol, Alkene Sulfonate, Alkyl Sulfate, Non-Toxic Yes, Concentration Type Concentrated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.