Zoro Homepage

Heavy Duty Tarp, Transluscent

  • Mfr # RX-150-15x20-T

  • Zoro # G303949324


product price: $95.75
/ea
Free Shipping & Returns

Key Features

Color
Transluscent
Tarp Strength
Heavy Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RX-150-15x20-T
Zoro #
G303949324
UPC #
5055320023425
Country of Origin
China

Details

Color
Transluscent
Tarp Strength
Heavy Duty
Item
Tarp

Description

Rainexo tarp 150 GSM is a heavy-duty 3 layers cross-laminated multi-purpose tarpaulin. Due to the unique style of manufacturing Rainexo tarps are strong, durable, and match high-quality standards. This tarpaulin is 100% Waterproof, frostproof and UV-proof which makes it a great choice for indoor and/or outdoor use at any season and weather conditions. Ultrasonically-welded eyelets provide better tie-down possibility and protection for every purpose. Rainexo tarp comes in two color varieties: translucent and green/blue variant.

Features
  • Repairable
  • 3-Layer Cross-Laminated
  • Tear-Resistant
  • 100 % Frostproof
  • 100 % UV-Stable
  • Ultrasonically - Welded Eyes
  • Lasts 5X longer than woven tarpaulins
Specifications
  • Color: Translucent
  • Size: 15' x 20'
  • Weight: 7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.