Zoro Homepage
This item is Discontinued.
Bio-Kleen Amazing Cleaner 32 Ounce AM CLEANER 32oz

Amazing Cleaner 32 Ounce (Discontinued)

  • Mfr # AM CLEANER 32oz
  • Zoro # G208649374
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM CLEANER 32oz
Zoro #
G208649374
UPC #
58957003070
Country of Origin
Unknown

Description

With Amazing Cleaner, you can clean and preserve your boat, RV, or car This breakthrough technique removes dirt and stains from vinyl, leather, and fabrics without causing damage to the surface Mold and mildew stains are also removed This cleaner is nonaerosol and biodegradable, making it safe to use on any vehicle surface, including cars, boats, motorcycles, and trailers It readily removes buginsect debris from automobiles, boats, and trailers Key features Best for Interiors, Vinyl, leather, cloth, canvas, and carpet Eliminates mold and mildew stains Insect detritus is broken down and removed Removes chalk residue from RV roofs made of rubber Nonaerosol, biodegradable Specifications Brand BioKleen Manufacturer's Part Number M00307 Recommended Surfaces Fabric, Leather, Plastic, and Rubber Product Volume 946 Milliliters Product Weight 1 Pound Product Dimensions 3 x 3 x 12 Instantly lifts dirt and removes stains from vinyl, leather, carpet, canvas, and fabric Contains specialized enzymes to break down insect debris and deter the growth of mold and mildew This product replaces 758957003079, 58957003070, 307

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.