Zoro Homepage

Bio-Kleen Aluma Kleen - 1 Gallon

  • Mfr # M00109

  • Zoro # G516501135


product price: $26.95
/ea

Key Features

Depth
6.5 in
Material
Plastic
Color
Red
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M00109
Zoro #
G516501135
UPC #
758957001099
Country of Origin
United States

Dimensions

Depth
6.5 in
Length
12 in

Details

Material
Plastic
Color
Red

Description

Bio-Kleen Aluma Kleen is an aluminum and metal preparation and brightener for boats, RV and automobiles. A fast-acting formula that foams on contact, removing oxidation, stains and discoloration. Clean and deoxidize any aluminum or metal surface: pontoons, aluminum boats, running boards, step plates, diamond plate, metal tanks on trucks and RVs, metal trimming on trailers and RVs, rust from parts and tools. Cleans and removes brake dust and buildup from coated rims. Dilute 50:50 for an automotive acid wash: remove rust speckles and oxidation from paint, remove salt oxidation from exterior and thoroughly clean prior to waxing and polishing. Contains corrosion inhibitors to protect the aluminum surfaces of your boat, RV and trailer.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.