
Bio-Kleen Aluma Kleen - 5 Gallon
Mfr # M00115
Zoro # G216501138
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Length
11.5 in
Depth
14 in
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M00115
Zoro #
G216501138
UPC #
758957001150
Country of Origin
United States
Dimensions
Length
11.5 in
Depth
14 in
Details
Material
Plastic
Color
Red
Description
Bio-Kleen Aluma Kleen is an aluminum and metal preparation and brightener for boats, RV and automobiles. A fast-acting formula that foams on contact, removing oxidation, stains and discoloration. Clean and deoxidize any aluminum or metal surface: pontoons, aluminum boats, running boards, step plates, diamond plate, metal tanks on trucks and RVs, metal trimming on trailers and RVs, rust from parts and tools. Cleans and removes brake dust and buildup from coated rims. Dilute 50:50 for an automotive acid wash: remove rust speckles and oxidation from paint, remove salt oxidation from exterior and thoroughly clean prior to waxing and polishing. Contains corrosion inhibitors to protect the aluminum surfaces of your boat, RV and trailer.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.