Zoro Homepage

Bio-Kleen Amazing Armor - 1 Gallon

  • Mfr # M00209

  • Zoro # G016501130


product price: $44.65
/ea

Key Features

Material
Plastic
Color
White
Depth
6 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M00209
Zoro #
G016501130
UPC #
758957002096
Country of Origin
United States

Dimensions

Depth
6 in
Length
6 in

Details

Material
Plastic
Color
White

Description

Bio-Kleen Amazon Armor is an interior/exterior protectant for your boat, RV and auto. Adds shine, conditioning and protection to vinyl, leather, rubber, plastic and finished wood surfaces. Guards against ozone, ultraviolet rays and oxygen destruction that cracks and hardens these materials. A non-greasy formula that gives you all the protection without a slippery, greasy surface. Creates a micro-thin, anti-static layer that helps repel moisture and dust buildup. Will not damage or deteriorate upholstery stitching. Applications to rubber RV roof will seal and protect from the environment and sun damage while reducing chalking that causes white streaks.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.