Zoro Homepage

Bio-Kleen Amazing Cleaner - 1 Gallon

  • Mfr # M00309

  • Zoro # G316501137


product price: $26.95
/ea

Key Features

Depth
6.5 in
Material
Plastic
Color
Orange
Length
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M00309
Zoro #
G316501137
UPC #
758957003093
Country of Origin
United States

Dimensions

Depth
6.5 in
Length
6.5 in

Details

Material
Plastic
Color
Orange

Description

Bio-Kleen Amazon Cleaner is an all purpose cleaner for your boat, RV, auto, home and garage. Specially formulated for deep cleaning of vinyl, leather, fabric, canvas, carpet, interiors, and a multitude of surfaces. Lifts dirt and stains, removes mold and mildew from marine vinyl and helps keep it from returning with regular maintenance. Breaks down and removes insect debris on boat, RV and auto. Cleans and removes chalk residue from rubber RV roofs. Excellent all purpose cleaner for any cleaning application: clothes, carpet, spot and pet stain removal, degreasing tools and garage; all surface, counters, floors, stove tops, refrigerators, walls, grills and more.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.