
Bio-Kleen Amazing Cleaner - 5 Gallon
Mfr # M00315
Zoro # G716501133
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Depth
11.5 in
Length
14 in
Material
Plastic
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M00315
Zoro #
G716501133
UPC #
758957003154
Country of Origin
United States
Dimensions
Depth
11.5 in
Length
14 in
Details
Material
Plastic
Color
Orange
Description
Bio-Kleen Amazon Cleaner is an all purpose cleaner for your boat, RV, auto, home and garage. Specially formulated for deep cleaning of vinyl, leather, fabric, canvas, carpet, interiors, and a multitude of surfaces. Lifts dirt and stains, removes mold and mildew from marine vinyl and helps keep it from returning with regular maintenance. Breaks down and removes insect debris on boat, RV and auto. Cleans and removes chalk residue from rubber RV roofs. Excellent all purpose cleaner for any cleaning application: clothes, carpet, spot and pet stain removal, degreasing tools and garage; all surface, counters, floors, stove tops, refrigerators, walls, grills and more.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.